
Timing G BELT - H PITCH T-BELTS L=170.0in P=0.50in W=2.40in
Mfr # 1700H240
Zoro # G411081213
product price:Â $286.99
/ea
Free Shipping & Returns
Key Features
Top Width
2.4 in
Pitch
1/2 in
Number of Teeth
340
Belt Material
Polycholoroprene
Banded Belt
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1700H240
Zoro #
G411081213
UPC #
746041142681
Country of Origin
Spain
Dimensions
Top Width
2.4 in
Outside Length
170 in
Belt Trade Size
H
Pitch Length
170 in
Details
Pitch
1/2 in
Number of Teeth
340
Belt Material
Polycholoroprene
Banded Belt
Timing Belt
V-Belt Section
H
Standards
ARPM IP-24
Temp. Range
-25 C to 80 C
Application
General Industry
Belt Coating
Nylon
Industry Number
1700H240
Item
Timing Belt
Tooth Location
One Side
Belt Series
MEGASYNCâ„¢ Imperial
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Maximum Operating Temperature
80 Degrees C
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.