Timing G BELT - H PITCH T-BELTS L=170.0in P=0.50in W=8.0in

  • Mfr # 1700H800

  • Zoro # G911082017


product price:  $941.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth - Timing Belts
340
Width - Timing Belts
8 in
V-Belt Section
H
Standards
ARPM IP-24
Outside Length
170 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1700H800
Zoro #
G911082017
UPC #
746041142797
Country of Origin
Spain

Dimensions

Width - Timing Belts
8 in
Outside Length
170 in

Details

Number of Teeth - Timing Belts
340
V-Belt Section
H
Standards
ARPM IP-24
Temp. Range
-25 C to 80 C
Banded Belt
Timing Belt
For Use With
General Industry
Pitch
0.5 in
Material
Chloroprene

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.