
Timing G BELT - H PITCH T-BELTS L=170.0in P=0.50in W=9.0in
Mfr # 1700H900
Zoro # G111069597
product price:Â $1,032.99
/ea
Free Shipping & Returns
Key Features
Belt Material
Chloroprene
Outside Length
170 in
Pitch
0.5 in
Temp. Range
-25 C to 80 C
V-Belt Section
H
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1700H900
Zoro #
G111069597
UPC #
746041142810
Country of Origin
Spain
Dimensions
Outside Length
170 in
Top Width
9 in
Details
Belt Material
Chloroprene
Pitch
0.5 in
Temp. Range
-25 C to 80 C
V-Belt Section
H
Standards
ARPM IP-24
Banded Belt
Timing Belt
Application
General Industry
Number of Teeth
340
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.