
Timing G BELT - H PITCH T-BELTS L=201.0in P=0.50in W=3.0in
Mfr # 2010H300
Zoro # G011075377
product price:Â $339.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth - Timing Belts
402
Width - Timing Belts
3 in
V-Belt Section
H
Pitch
0.5 in
Banded Belt
Timing Belt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2010H300
Zoro #
G011075377
UPC #
746041144524
Country of Origin
Spain
Dimensions
Width - Timing Belts
3 in
Outside Length
201 in
Details
Number of Teeth - Timing Belts
402
V-Belt Section
H
Pitch
0.5 in
Banded Belt
Timing Belt
For Use With
General Industry
Material
Chloroprene
Temp. Range
-25 C to 80 C
Standards
ARPM IP-24
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.