
Timing G BELT - H PITCH T-BELTS L=21.0in P=0.50in W=1.0in
Mfr # 210H100
Zoro # G511072708
product price:Â $24.45
/eaKey Features
Number of Teeth - Timing Belts
42
Width - Timing Belts
1 in
Standards
ARPM IP-24
V-Belt Section
H
Material
Chloroprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
210H100
Zoro #
G511072708
UPC #
746041144791
Country of Origin
Spain
Dimensions
Width - Timing Belts
1 in
Outside Length
21 in
Details
Number of Teeth - Timing Belts
42
Standards
ARPM IP-24
V-Belt Section
H
Material
Chloroprene
For Use With
General Industry
Pitch
0.5 in
Temp. Range
-25 C to 80 C
Banded Belt
Timing Belt
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.