
Timing G BELT - H PITCH T-BELTS L=23.0in P=0.50in W=1.0in
Mfr # 230H100
Zoro # G011077715
product price:Â $24.19
/eaKey Features
Belt Material
Chloroprene
Standards
ARPM IP-24
Banded Belt
Timing Belt
Outside Length
23 in
V-Belt Section
H
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
230H100
Zoro #
G011077715
UPC #
746041146030
Country of Origin
China
Dimensions
Outside Length
23 in
Top Width
1 in
Details
Belt Material
Chloroprene
Standards
ARPM IP-24
Banded Belt
Timing Belt
V-Belt Section
H
Temp. Range
-25 C to 80 C
Pitch
0.5 in
Application
General Industry
Number of Teeth
46
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.