
Timing G BELT - H PITCH T-BELTS L=25.5in P=0.50in W=0.63in
Mfr # 255H063
Zoro # G211072145
product price:Â $20.49
/eaKey Features
Number of Teeth - Timing Belts
51
Width - Timing Belts
0.63 in
Standards
ARPM IP-24
Banded Belt
Timing Belt
Material
Chloroprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
255H063
Zoro #
G211072145
UPC #
746041408329
Country of Origin
Spain
Dimensions
Width - Timing Belts
0.63 in
Outside Length
25.5 in
Details
Number of Teeth - Timing Belts
51
Standards
ARPM IP-24
Banded Belt
Timing Belt
Material
Chloroprene
Temp. Range
-25 C to 80 C
V-Belt Section
H
For Use With
General Industry
Pitch
0.5 in
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.