Timing G BELT - H PITCH T-BELTS L=25.5in P=0.50in W=1.18in

  • Mfr # 255H118

  • Zoro # G111072115


product price:  $39.15
/ea

Key Features

Top Width
1.18 in
Pitch
1/2 in
Number of Teeth
51
Belt Material
Polycholoroprene
Standards
ARPM IP-24
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
255H118
Zoro #
G111072115
UPC #
746041340926
Country of Origin
Spain

Dimensions

Top Width
1.18 in
Outside Length
25.5 in
Belt Trade Size
H
Pitch Length
25.5 in

Details

Pitch
1/2 in
Number of Teeth
51
Belt Material
Polycholoroprene
Standards
ARPM IP-24
Banded Belt
Timing Belt
Temp. Range
-25 C to 80 C
V-Belt Section
H
Application
General Industry
Tooth Shape
Trapezoidal
Industry Number
255H118
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Belt Coating
Nylon
Maximum Operating Temperature
80 Degrees C
Belt Series
MEGASYNCâ„¢ Imperial
Tooth Location
One Side

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.