Shop MEGADYNE
See all product information
Create Account
Timing G BELT - H PITCH T-BELTS L=25.5in P=0.50in W=5.50in
Mfr # 255H550
Zoro # G011071881
product price:Â $159.99
/ea
Free Shipping & Returns
Key Features
Belt Trade Size
H
Industry Number
255H550
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
5.50 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
255H550
Zoro #
G011071881
UPC #
746041511845
Country of Origin
Spain
Dimensions
Belt Trade Size
H
Top Width
5.50 in
Pitch Length
25.50 in
Outside Length
25.5 in
Details
Item
Timing Belt
Industry Number
255H550
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
0.50 in
Number of Teeth
51
Belt Material
Polychloroprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
176 Degrees F
Belt Series
MEGASYNCâ„¢ Imperial
V-Belt Section
H
Banded Belt
Timing Belt
Temp. Range
-13 Degrees F to 176 Degrees F
Standards
ARPM IP-24
Application
General Industry
Minimum Operating Temperature
-13 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.