Shop MEGADYNE
See all product information
Create Account
Timing G BELT - H PITCH T-BELTS L=30.0in P=0.50in W=8.50in
Mfr # 300H850
Zoro # G911077648
product price:Â $221.99
/ea
Free Shipping & Returns
Key Features
Belt Material
Polycholoroprene
Outside Length
30 in
Banded Belt
Timing Belt
V-Belt Section
H
Temp. Range
-25 C to 80 C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
300H850
Zoro #
G911077648
UPC #
746041150020
Country of Origin
Spain
Dimensions
Outside Length
30 in
Top Width
8.5 in
Belt Trade Size
H
Pitch Length
30 in
Details
Belt Material
Polycholoroprene
Banded Belt
Timing Belt
V-Belt Section
H
Temp. Range
-25 C to 80 C
Standards
ARPM IP-24
Pitch
1/2 in
Application
General Industry
Number of Teeth
60
Industry Number
300H850
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Tooth Shape
Trapezoidal
Item
Timing Belt
Maximum Operating Temperature
80 Degrees C
Belt Coating
Nylon
Belt Series
MEGASYNCâ„¢ Imperial
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.