
Timing G BELT - H PITCH T-BELTS L=31.0in P=0.50in W=2.0in
Mfr # 310H200
Zoro # G811073832
product price:Â $52.99
/eaKey Features
Pitch
0.5 in
Outside Length
31 in
Standards
ARPM IP-24
Temp. Range
-25 C to 80 C
V-Belt Section
H
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
310H200
Zoro #
G811073832
UPC #
746041150563
Country of Origin
Spain
Dimensions
Outside Length
31 in
Top Width
2 in
Details
Pitch
0.5 in
Standards
ARPM IP-24
Temp. Range
-25 C to 80 C
V-Belt Section
H
Banded Belt
Timing Belt
Application
General Industry
Belt Material
Chloroprene
Number of Teeth
62
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.