
Timing G BELT - H PITCH T-BELTS L=33.0in P=0.50in W=1.50in
Mfr # 330H150
Zoro # G811080984
product price:Â $43.39
/eaKey Features
Number of Teeth - Timing Belts
66
Width - Timing Belts
1.5 in
Outside Length
33 in
Temp. Range
-25 C to 80 C
Banded Belt
Timing Belt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
330H150
Zoro #
G811080984
UPC #
746041151607
Country of Origin
Spain
Dimensions
Width - Timing Belts
1.5 in
Outside Length
33 in
Details
Number of Teeth - Timing Belts
66
Temp. Range
-25 C to 80 C
Banded Belt
Timing Belt
Standards
ARPM IP-24
For Use With
General Industry
Material
Chloroprene
Pitch
0.5 in
V-Belt Section
H
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.