Timing G BELT - H PITCH T-BELTS L=33.0in P=0.50in W=8.0in

  • Mfr # 330H800

  • Zoro # G511081175


product price:  $233.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth - Timing Belts
66
Width - Timing Belts
8 in
Standards
ARPM IP-24
V-Belt Section
H
Temp. Range
-25 C to 80 C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
330H800
Zoro #
G511081175
UPC #
746041151751
Country of Origin
Spain

Dimensions

Width - Timing Belts
8 in
Outside Length
33 in

Details

Number of Teeth - Timing Belts
66
Standards
ARPM IP-24
V-Belt Section
H
Temp. Range
-25 C to 80 C
Banded Belt
Timing Belt
For Use With
General Industry
Pitch
0.5 in
Material
Chloroprene

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.