Timing G BELT - H PITCH T-BELTS L=34.0in P=0.50in W=0.50in

  • Mfr # 340H050

  • Zoro # G011071591


product price:  $14.29
/ea

Key Features

Top Width
0.5 in
Pitch
0.5 in
Number of Teeth
68
Belt Material
Chloroprene
Standards
ARPM IP-24
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
340H050
Zoro #
G011071591
UPC #
746041151973
Country of Origin
Spain

Dimensions

Top Width
0.5 in
Outside Length
34 in

Details

Pitch
0.5 in
Number of Teeth
68
Belt Material
Chloroprene
Standards
ARPM IP-24
V-Belt Section
H
Temp. Range
-25 C to 80 C
Banded Belt
Timing Belt
Application
General Industry

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.