Timing G BELT - H PITCH T-BELTS L=34.0in P=0.50in W=3.0in

  • Mfr # 340H300

  • Zoro # G011071690


product price:  $85.99
/ea
Free Shipping & Returns

Key Features

Banded Belt
Timing Belt
Temp. Range
-25 C to 80 C
Outside Length
34 in
V-Belt Section
H
Standards
ARPM IP-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
340H300
Zoro #
G011071690
UPC #
746041152031
Country of Origin
Spain

Dimensions

Outside Length
34 in
Top Width
3 in

Details

Banded Belt
Timing Belt
Temp. Range
-25 C to 80 C
V-Belt Section
H
Standards
ARPM IP-24
Pitch
0.5 in
Application
General Industry
Number of Teeth
68
Belt Material
Chloroprene

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.