
Timing G BELT - H PITCH T-BELTS L=40.0in P=0.50in W=1.25in
Mfr # 400H125
Zoro # G911085292
product price:Â $41.69
/eaKey Features
Belt Material
Chloroprene
Temp. Range
-25 C to 80 C
Outside Length
40 in
Pitch
0.5 in
V-Belt Section
H
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
400H125
Zoro #
G911085292
UPC #
746041154974
Country of Origin
Spain
Dimensions
Outside Length
40 in
Top Width
1.25 in
Details
Belt Material
Chloroprene
Temp. Range
-25 C to 80 C
Pitch
0.5 in
V-Belt Section
H
Standards
ARPM IP-24
Banded Belt
Timing Belt
Application
General Industry
Number of Teeth
80
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.