
Timing G BELT - H PITCH T-BELTS L=40.0in P=0.50in W=4.0in
Mfr # 400H400
Zoro # G711085096
product price:Â $132.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth - Timing Belts
80
Width - Timing Belts
4 in
For Use With
General Industry
Pitch
0.5 in
Banded Belt
Timing Belt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
400H400
Zoro #
G711085096
UPC #
746041155025
Country of Origin
Spain
Dimensions
Width - Timing Belts
4 in
Outside Length
40 in
Details
Number of Teeth - Timing Belts
80
For Use With
General Industry
Pitch
0.5 in
Banded Belt
Timing Belt
Temp. Range
-25 C to 80 C
Standards
ARPM IP-24
V-Belt Section
H
Material
Chloroprene
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.