
Timing G BELT - H PITCH T-BELTS L=42.0in P=0.50in W=1.50in
Mfr # 420H150
Zoro # G711084181
product price:Â $51.89
/eaKey Features
Temp. Range
-25 C to 80 C
Pitch
0.5 in
Banded Belt
Timing Belt
Standards
ARPM IP-24
V-Belt Section
H
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
420H150
Zoro #
G711084181
UPC #
746041155469
Country of Origin
Spain
Dimensions
Outside Length
42 in
Top Width
1.5 in
Details
Temp. Range
-25 C to 80 C
Pitch
0.5 in
Banded Belt
Timing Belt
Standards
ARPM IP-24
V-Belt Section
H
Application
General Industry
Belt Material
Chloroprene
Number of Teeth
84
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.