Timing G BELT - H PITCH T-BELTS L=42.0in P=0.50in W=4.0in

  • Mfr # 420H400

  • Zoro # G211084520


product price:  $125.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth - Timing Belts
84
Width - Timing Belts
4 in
Material
Chloroprene
Temp. Range
-25 C to 80 C
Standards
ARPM IP-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
420H400
Zoro #
G211084520
UPC #
746041155636
Country of Origin
Spain

Dimensions

Width - Timing Belts
4 in
Outside Length
42 in

Details

Number of Teeth - Timing Belts
84
Material
Chloroprene
Temp. Range
-25 C to 80 C
Standards
ARPM IP-24
Pitch
0.5 in
Banded Belt
Timing Belt
For Use With
General Industry
V-Belt Section
H

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.