
Timing G BELT - H PITCH T-BELTS L=42.0in P=0.50in W=5.38in
Mfr # 420H538
Zoro # G311084277
product price:Â $39.85
/eaKey Features
Number of Teeth - Timing Belts
84
Width - Timing Belts
5.38 in
Outside Length
42 in
Temp. Range
-25 C to 80 C
V-Belt Section
H
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
420H538
Zoro #
G311084277
UPC #
746041515232
Country of Origin
United States
Dimensions
Width - Timing Belts
5.38 in
Outside Length
42 in
Details
Number of Teeth - Timing Belts
84
Temp. Range
-25 C to 80 C
V-Belt Section
H
Material
Chloroprene
Banded Belt
Timing Belt
For Use With
General Industry
Standards
ARPM IP-24
Pitch
0.5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.