
Timing G BELT - H PITCH T-BELTS L=43.0in P=0.50in W=0.75in
Mfr # 430H075
Zoro # G911092870
product price:Â $32.15
/eaKey Features
Belt Material
Polycholoroprene
Outside Length
43 in
Standards
ARPM IP-24
Pitch
1/2 in
Banded Belt
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
430H075
Zoro #
G911092870
UPC #
746041156220
Country of Origin
Spain
Dimensions
Outside Length
43 in
Top Width
0.75 in
Belt Trade Size
H
Pitch Length
43 in
Details
Belt Material
Polycholoroprene
Standards
ARPM IP-24
Pitch
1/2 in
Banded Belt
Timing Belt
Temp. Range
-25 C to 80 C
V-Belt Section
H
Application
General Industry
Number of Teeth
86
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
80 Degrees C
Belt Coating
Nylon
Industry Number
430H075
Tooth Location
One Side
Belt Series
MEGASYNCâ„¢ Imperial
Item
Timing Belt
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.