Shop MEGADYNE
See all product information
Create Account
Timing G BELT - H PITCH T-BELTS L=45.0in P=0.50in W=10.50in
Mfr # 450H10.50
Zoro # G111084293
product price:Â $367.99
/ea
Free Shipping & Returns
Key Features
Belt Trade Size
H
Industry Number
450H10.50
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
10.50 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
450H10.50
Zoro #
G111084293
UPC #
746041156541
Country of Origin
Spain
Dimensions
Belt Trade Size
H
Top Width
10.50 in
Pitch Length
45 in
Outside Length
45 in
Details
Item
Timing Belt
Industry Number
450H10.50
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
0.50 in
Number of Teeth
90
Belt Material
Chloroprene Polymer, Neoprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
176 Degrees F
Belt Series
MEGASYNC Imperial
Standards
ARPM IP-24
Temp. Range
-13 Degrees F to 176 Degrees F
V-Belt Section
H
Banded Belt
Timing Belt
Application
General Industry
Minimum Operating Temperature
-13 Degrees F
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.