
Timing G BELT - H PITCH T-BELTS L=45.0in P=0.50in W=1.13in
Mfr # 450H113
Zoro # G911084110
product price:Â $39.25
/eaKey Features
Number of Teeth - Timing Belts
90
Width - Timing Belts
1.13 in
Temp. Range
-25 C to 80 C
Standards
ARPM IP-24
V-Belt Section
H
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
450H113
Zoro #
G911084110
UPC #
746041156565
Country of Origin
Spain
Dimensions
Width - Timing Belts
1.13 in
Outside Length
45 in
Details
Number of Teeth - Timing Belts
90
Temp. Range
-25 C to 80 C
Standards
ARPM IP-24
V-Belt Section
H
For Use With
General Industry
Material
Chloroprene
Pitch
0.5 in
Banded Belt
Timing Belt
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.