Timing G BELT - H PITCH T-BELTS L=45.0in P=0.50in W=1.58in

  • Mfr # 450H158

  • Zoro # G111084224


product price:  $58.99
/ea

Key Features

Top Width
1.58 in
Pitch
0.5 in
Number of Teeth
90
Belt Material
Chloroprene
Temp. Range
-25 C to 80 C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
450H158
Zoro #
G111084224
UPC #
746041156626
Country of Origin
Spain

Dimensions

Top Width
1.58 in
Outside Length
45 in

Details

Pitch
0.5 in
Number of Teeth
90
Belt Material
Chloroprene
Temp. Range
-25 C to 80 C
Standards
ARPM IP-24
V-Belt Section
H
Banded Belt
Timing Belt
Application
General Industry

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.