
Timing G BELT - H PITCH T-BELTS L=48.0in P=0.50in W=1.75in
Mfr # 480H175
Zoro # G911084301
product price:Â $64.45
/eaKey Features
Number of Teeth - Timing Belts
96
Width - Timing Belts
1.75 in
For Use With
General Industry
Pitch
0.5 in
V-Belt Section
H
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
480H175
Zoro #
G911084301
UPC #
746041157401
Country of Origin
Spain
Dimensions
Width - Timing Belts
1.75 in
Outside Length
48 in
Details
Number of Teeth - Timing Belts
96
For Use With
General Industry
Pitch
0.5 in
V-Belt Section
H
Standards
ARPM IP-24
Temp. Range
-25 C to 80 C
Material
Chloroprene
Banded Belt
Timing Belt
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.