Timing G BELT - H PITCH T-BELTS L=48.0in P=0.50in W=3.06in

  • Mfr # 480H306

  • Zoro # G011084294


product price:  $120.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth - Timing Belts
96
Width - Timing Belts
3.06 in
Temp. Range
-25 C to 80 C
Material
Chloroprene
Outside Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
480H306
Zoro #
G011084294
UPC #
746041157487
Country of Origin
Spain

Dimensions

Width - Timing Belts
3.06 in
Outside Length
48 in

Details

Number of Teeth - Timing Belts
96
Temp. Range
-25 C to 80 C
Material
Chloroprene
Standards
ARPM IP-24
Banded Belt
Timing Belt
For Use With
General Industry
Pitch
0.5 in
V-Belt Section
H

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.