
Timing G BELT - H PITCH T-BELTS L=48.0in P=0.50in W=3.75in
Mfr # 480H375
Zoro # G411084306
product price:Â $147.99
/ea
Free Shipping & Returns
Key Features
Temp. Range
-25 C to 80 C
Banded Belt
Timing Belt
Standards
ARPM IP-24
Outside Length
48 in
V-Belt Section
H
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
480H375
Zoro #
G411084306
UPC #
746041157500
Country of Origin
Spain
Dimensions
Outside Length
48 in
Top Width
3.75 in
Details
Temp. Range
-25 C to 80 C
Banded Belt
Timing Belt
Standards
ARPM IP-24
V-Belt Section
H
Pitch
0.5 in
Application
General Industry
Number of Teeth
96
Belt Material
Chloroprene
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.