
Timing G BELT - H PITCH T-BELTS L=48.0in P=0.50in W=4.50in
Mfr # 480H450
Zoro # G111084057
product price:Â $165.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth - Timing Belts
96
Width - Timing Belts
4.5 in
Outside Length
48 in
Standards
ARPM IP-24
Material
Chloroprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
480H450
Zoro #
G111084057
UPC #
746041157548
Country of Origin
Spain
Dimensions
Width - Timing Belts
4.5 in
Outside Length
48 in
Details
Number of Teeth - Timing Belts
96
Standards
ARPM IP-24
Material
Chloroprene
Banded Belt
Timing Belt
V-Belt Section
H
Temp. Range
-25 C to 80 C
For Use With
General Industry
Pitch
0.5 in
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.