Timing G BELT - H PITCH T-BELTS L=54.0in P=0.50in W=1.25in

  • Mfr # 540H125

  • Zoro # G411082111


product price:  $53.89
/ea

Key Features

Top Width
1.25 in
Pitch
0.5 in
Number of Teeth
108
Belt Material
Chloroprene
Temp. Range
-25 C to 80 C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
540H125
Zoro #
G411082111
UPC #
746041158972
Country of Origin
Spain

Dimensions

Top Width
1.25 in
Outside Length
54 in

Details

Pitch
0.5 in
Number of Teeth
108
Belt Material
Chloroprene
Temp. Range
-25 C to 80 C
Banded Belt
Timing Belt
Standards
ARPM IP-24
V-Belt Section
H
Application
General Industry

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.