Timing G BELT - H PITCH T-BELTS L=54.0in P=0.50in W=4.50in

  • Mfr # 540H450

  • Zoro # G111082541


product price:  $190.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth - Timing Belts
108
Width - Timing Belts
4.5 in
Material
Chloroprene
V-Belt Section
H
Temp. Range
-25 C to 80 C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
540H450
Zoro #
G111082541
UPC #
746041159139
Country of Origin
Spain

Dimensions

Width - Timing Belts
4.5 in
Outside Length
54 in

Details

Number of Teeth - Timing Belts
108
Material
Chloroprene
V-Belt Section
H
Temp. Range
-25 C to 80 C
For Use With
General Industry
Pitch
0.5 in
Standards
ARPM IP-24
Banded Belt
Timing Belt

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.