Timing G BELT - H PITCH T-BELTS L=56.0in P=0.50in W=1.0in

  • Mfr # 560H100

  • Zoro # G711085997


product price:  $44.39
/ea

Key Features

Belt Material
Chloroprene
V-Belt Section
H
Temp. Range
-25 C to 80 C
Outside Length
56 in
Pitch
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
560H100
Zoro #
G711085997
UPC #
746041159566
Country of Origin
Spain

Dimensions

Outside Length
56 in
Top Width
1 in

Details

Belt Material
Chloroprene
V-Belt Section
H
Temp. Range
-25 C to 80 C
Pitch
0.5 in
Banded Belt
Timing Belt
Standards
ARPM IP-24
Application
General Industry
Number of Teeth
112

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.