Shop MEGADYNE
See all product information
Create Account
Timing G BELT - H PITCH T-BELTS L=57.0in P=0.50in W=0.50in
Mfr # 570H050
Zoro # G511095929
product price:Â $25.65
/eaKey Features
Top Width
0.5 in
Pitch
1/2 in
Number of Teeth
114
Belt Material
Polycholoroprene
Temp. Range
-25 C to 80 C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
570H050
Zoro #
G511095929
UPC #
746041159825
Country of Origin
Spain
Dimensions
Top Width
0.5 in
Outside Length
57 in
Belt Trade Size
H
Pitch Length
57 in
Details
Pitch
1/2 in
Number of Teeth
114
Belt Material
Polycholoroprene
Temp. Range
-25 C to 80 C
V-Belt Section
H
Standards
ARPM IP-24
Banded Belt
Timing Belt
Application
General Industry
Industry Number
570H050
Maximum Operating Temperature
80 Degrees C
Item
Timing Belt
Tooth Shape
Trapezoidal
Tooth Location
One Side
Belt Series
MEGASYNCâ„¢ Imperial
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.