
Timing G BELT - H PITCH T-BELTS L=57.0in P=0.50in W=5.25in
Mfr # 570H525
Zoro # G811081950
product price:Â $240.99
/ea
Free Shipping & Returns
Key Features
Belt Material
Chloroprene
Temp. Range
-25 C to 80 C
Outside Length
57 in
Pitch
0.5 in
Banded Belt
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
570H525
Zoro #
G811081950
UPC #
746041160005
Country of Origin
Spain
Dimensions
Outside Length
57 in
Top Width
5.25 in
Details
Belt Material
Chloroprene
Temp. Range
-25 C to 80 C
Pitch
0.5 in
Banded Belt
Timing Belt
Standards
ARPM IP-24
V-Belt Section
H
Application
General Industry
Number of Teeth
114
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.