Timing G BELT - H PITCH T-BELTS L=57.0in P=0.50in W=9.0in

  • Mfr # 570H900

  • Zoro # G911081980


product price:  $374.99
/ea
Free Shipping & Returns

Key Features

Belt Material
Polycholoroprene
Banded Belt
Timing Belt
Pitch
1/2 in
Standards
ARPM IP-24
Temp. Range
-25 C to 80 C
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
570H900
Zoro #
G911081980
UPC #
746041160067
Country of Origin
Spain

Dimensions

Outside Length
57 in
Top Width
9 in
Pitch Length
57 in
Belt Trade Size
H

Details

Belt Material
Polycholoroprene
Banded Belt
Timing Belt
Pitch
1/2 in
Standards
ARPM IP-24
Temp. Range
-25 C to 80 C
V-Belt Section
H
Application
General Industry
Number of Teeth
114
Tooth Location
One Side
Belt Coating
Nylon
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Industry Number
570H900
Maximum Operating Temperature
80 Degrees C
Belt Series
MEGASYNCâ„¢ Imperial
Tooth Shape
Trapezoidal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.