
Timing G BELT - H PITCH T-BELTS L=58.5in P=0.50in W=1.0in
Mfr # 585H100
Zoro # G311083348
product price:Â $44.35
/eaKey Features
Number of Teeth - Timing Belts
117
Width - Timing Belts
1 in
Standards
ARPM IP-24
V-Belt Section
H
Temp. Range
-25 C to 80 C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
585H100
Zoro #
G311083348
UPC #
746041160210
Country of Origin
Spain
Dimensions
Width - Timing Belts
1 in
Outside Length
58.5 in
Details
Number of Teeth - Timing Belts
117
Standards
ARPM IP-24
V-Belt Section
H
Temp. Range
-25 C to 80 C
For Use With
General Industry
Banded Belt
Timing Belt
Pitch
0.5 in
Material
Chloroprene
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.