
Timing G BELT - H PITCH T-BELTS L=58.5in P=0.50in W=2.50in
Mfr # 585H250
Zoro # G611083703
product price:Â $109.99
/ea
Free Shipping & Returns
Key Features
Banded Belt
Timing Belt
Outside Length
58.5 in
Temp. Range
-25 C to 80 C
Standards
ARPM IP-24
V-Belt Section
H
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
585H250
Zoro #
G611083703
UPC #
746041337155
Country of Origin
Spain
Dimensions
Outside Length
58.5 in
Top Width
2.5 in
Details
Banded Belt
Timing Belt
Temp. Range
-25 C to 80 C
Standards
ARPM IP-24
V-Belt Section
H
Pitch
0.5 in
Application
General Industry
Number of Teeth
117
Belt Material
Chloroprene
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.