Shop MEGADYNE
See all product information
Create Account
Timing G BELT - H PITCH T-BELTS L=60.0in P=0.50in W=26.50in
Mfr # 600H26.50
Zoro # G811084371
product price:Â $1,186.99
/ea
Free Shipping & Returns
Key Features
Belt Trade Size
H
Industry Number
600H26.50
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
26.50 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 600H26.50
- Zoro #
- G811084371
- UPC #
- 746041160470
- Country of Origin
- Spain
Dimensions
- Belt Trade Size
- H
- Top Width
- 26.50 in
- Pitch Length
- 60 in
- Outside Length
- 60 in
Details
- Item
- Timing Belt
- Industry Number
- 600H26.50
- Tooth Shape
- Trapezoidal
- Tooth Location
- One Side
- Pitch
- 0.50 in
- Number of Teeth
- 120
- Belt Material
- Chloroprene
- Belt Coating
- Nylon
- Reinforcing Cord Material
- Fiberglass
- Maximum Operating Temperature
- 176 Degrees F
- Belt Series
- Megasynch Imperial
- Temp. Range
- -13 Degrees F to 176 Degrees F
- V-Belt Section
- H
- Banded Belt
- Timing Belt
- Standards
- ARPM IP-24
- Application
- General Industry
- Minimum Operating Temperature
- -13 Degrees F
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.