
Timing G BELT - H PITCH T-BELTS L=66.0in P=0.50in W=3.0in
Mfr # 660H300
Zoro # G611081761
product price:Â $142.99
/ea
Free Shipping & Returns
Key Features
Top Width
3 in
Pitch
0.5 in
Number of Teeth
132
Belt Material
Chloroprene
Banded Belt
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
660H300
Zoro #
G611081761
UPC #
746041161880
Country of Origin
Spain
Dimensions
Top Width
3 in
Outside Length
66 in
Details
Pitch
0.5 in
Number of Teeth
132
Belt Material
Chloroprene
Banded Belt
Timing Belt
V-Belt Section
H
Temp. Range
-25 C to 80 C
Standards
ARPM IP-24
Application
General Industry
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.