Timing G BELT - H PITCH T-BELTS L=70.0in P=0.50in W=1.30in

  • Mfr # 700H130

  • Zoro # G711083818


product price:  $78.49
/ea
Free Shipping & Returns

Key Features

Number of Teeth - Timing Belts
140
Width - Timing Belts
1.3 in
V-Belt Section
H
For Use With
General Industry
Outside Length
70 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
700H130
Zoro #
G711083818
UPC #
746041162337
Country of Origin
Spain

Dimensions

Width - Timing Belts
1.3 in
Outside Length
70 in

Details

Number of Teeth - Timing Belts
140
V-Belt Section
H
For Use With
General Industry
Temp. Range
-25 C to 80 C
Standards
ARPM IP-24
Banded Belt
Timing Belt
Pitch
0.5 in
Material
Chloroprene

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.