
Timing G BELT - H PITCH T-BELTS L=70.0in P=0.50in W=1.75in
Mfr # 700H175
Zoro # G811083602
product price:Â $103.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth - Timing Belts
140
Width - Timing Belts
1.75 in
Pitch
0.5 in
For Use With
General Industry
Material
Chloroprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
700H175
Zoro #
G811083602
UPC #
746041162405
Country of Origin
Spain
Dimensions
Width - Timing Belts
1.75 in
Outside Length
70 in
Details
Number of Teeth - Timing Belts
140
Pitch
0.5 in
For Use With
General Industry
Material
Chloroprene
Banded Belt
Timing Belt
V-Belt Section
H
Standards
ARPM IP-24
Temp. Range
-25 C to 80 C
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.