Shop MEGADYNE
See all product information
Create Account
Timing G BELT - H PITCH T-BELTS L=70.0in P=0.50in W=2.25in
Mfr # 700H225
Zoro # G911083953
product price:Â $119.99
/ea
Free Shipping & Returns
Key Features
Belt Material
Polycholoroprene
Outside Length
70 in
Standards
ARPM IP-24
V-Belt Section
H
Banded Belt
Timing Belt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
700H225
Zoro #
G911083953
UPC #
746041162467
Country of Origin
Spain
Dimensions
Outside Length
70 in
Top Width
2.25 in
Belt Trade Size
H
Pitch Length
70 in
Details
Belt Material
Polycholoroprene
Standards
ARPM IP-24
V-Belt Section
H
Banded Belt
Timing Belt
Pitch
1/2 in
Temp. Range
-25 C to 80 C
Application
General Industry
Number of Teeth
140
Maximum Operating Temperature
80 Degrees C
Tooth Shape
Trapezoidal
Item
Timing Belt
Industry Number
700H225
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Belt Series
MEGASYNCâ„¢ Imperial
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.