
Timing G BELT - H PITCH T-BELTS L=70.0in P=0.50in W=2.75in
Mfr # 700H275
Zoro # G911083861
product price:Â $144.99
/ea
Free Shipping & Returns
Key Features
Belt Material
Chloroprene
Temp. Range
-25 C to 80 C
Standards
ARPM IP-24
V-Belt Section
H
Banded Belt
Timing Belt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
700H275
Zoro #
G911083861
UPC #
746041162504
Country of Origin
Spain
Dimensions
Outside Length
70 in
Top Width
2.75 in
Details
Belt Material
Chloroprene
Temp. Range
-25 C to 80 C
Standards
ARPM IP-24
V-Belt Section
H
Banded Belt
Timing Belt
Pitch
0.5 in
Application
General Industry
Number of Teeth
140
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.