
Timing G BELT - H PITCH T-BELTS L=70.0in P=0.50in W=2.87in
Mfr # 700H287
Zoro # G111083937
product price:Â $152.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth - Timing Belts
140
Width - Timing Belts
2.87 in
Banded Belt
Timing Belt
Pitch
0.5 in
V-Belt Section
H
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
700H287
Zoro #
G111083937
UPC #
746041162528
Country of Origin
Spain
Dimensions
Width - Timing Belts
2.87 in
Outside Length
70 in
Details
Number of Teeth - Timing Belts
140
Banded Belt
Timing Belt
Pitch
0.5 in
V-Belt Section
H
Material
Chloroprene
Temp. Range
-25 C to 80 C
Standards
ARPM IP-24
For Use With
General Industry
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.