Timing G BELT - H PITCH T-BELTS L=72.5in P=0.50in W=0.62in

  • Mfr # 725H062

  • Zoro # G411095135


product price:  $41.59
/ea

Key Features

V-Belt Section
H
Outside Length
72.5 in
Pitch
0.5 in
Temp. Range
-25 C to 80 C
Standards
ARPM IP-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
725H062
Zoro #
G411095135
UPC #
746041162948
Country of Origin
Spain

Dimensions

Outside Length
72.5 in
Top Width
0.62 in

Details

V-Belt Section
H
Pitch
0.5 in
Temp. Range
-25 C to 80 C
Standards
ARPM IP-24
Banded Belt
Timing Belt
Application
General Industry
Number of Teeth
145
Belt Material
Chloroprene

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.