
Timing G BELT - H PITCH T-BELTS L=73.0in P=0.50in W=6.0in
Mfr # 730H600
Zoro # G411082098
product price:Â $351.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth - Timing Belts
146
Width - Timing Belts
6 in
Outside Length
73 in
Standards
ARPM IP-24
V-Belt Section
H
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
730H600
Zoro #
G411082098
UPC #
746041410698
Country of Origin
Spain
Dimensions
Width - Timing Belts
6 in
Outside Length
73 in
Details
Number of Teeth - Timing Belts
146
Standards
ARPM IP-24
V-Belt Section
H
Temp. Range
-25 C to 80 C
Pitch
0.5 in
Banded Belt
Timing Belt
For Use With
General Industry
Material
Chloroprene
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.