Shop MEGADYNE
See all product information
Create Account
Timing G BELT - H PITCH T-BELTS L=75.0in P=0.50in W=0.63in
Mfr # 750H063
Zoro # G911083281
product price:Â $41.15
/eaKey Features
Belt Material
Polycholoroprene
V-Belt Section
H
Banded Belt
Timing Belt
Outside Length
75 in
Standards
ARPM IP-24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
750H063
Zoro #
G911083281
UPC #
746041163396
Country of Origin
Spain
Dimensions
Outside Length
75 in
Top Width
0.63 in
Pitch Length
75 in
Belt Trade Size
H
Details
Belt Material
Polycholoroprene
V-Belt Section
H
Banded Belt
Timing Belt
Standards
ARPM IP-24
Temp. Range
-25 C to 80 C
Pitch
1/2 in
Application
General Industry
Number of Teeth
150
Maximum Operating Temperature
80 Degrees C
Tooth Location
One Side
Item
Timing Belt
Belt Coating
Nylon
Belt Series
MEGASYNCâ„¢ Imperial
Reinforcing Cord Material
Fiberglass
Industry Number
750H063
Tooth Shape
Trapezoidal
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.