
Timing G BELT - H PITCH T-BELTS L=75.0in P=0.50in W=2.25in
Mfr # 750H225
Zoro # G411083781
product price:Â $122.99
/ea
Free Shipping & Returns
Key Features
Top Width
2.25 in
Pitch
1/2 in
Number of Teeth
150
Belt Material
Polycholoroprene
V-Belt Section
H
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
750H225
Zoro #
G411083781
UPC #
746041163518
Country of Origin
Spain
Dimensions
Top Width
2.25 in
Outside Length
75 in
Belt Trade Size
H
Pitch Length
75 in
Details
Pitch
1/2 in
Number of Teeth
150
Belt Material
Polycholoroprene
V-Belt Section
H
Temp. Range
-25 C to 80 C
Standards
ARPM IP-24
Banded Belt
Timing Belt
Application
General Industry
Tooth Shape
Trapezoidal
Maximum Operating Temperature
80 Degrees C
Industry Number
750H225
Belt Series
MEGASYNCâ„¢ Imperial
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Tooth Location
One Side
Belt Coating
Nylon
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.