Timing G BELT - H PITCH T-BELTS L=75.0in P=0.50in W=2.75in

  • Mfr # 750H275

  • Zoro # G211083745


product price:  $161.99
/ea
Free Shipping & Returns

Key Features

Top Width
2.75 in
Pitch
1/2 in
Number of Teeth
150
Belt Material
Polycholoroprene
Temp. Range
-25 C to 80 C
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
750H275
Zoro #
G211083745
UPC #
746041163532
Country of Origin
Spain

Dimensions

Top Width
2.75 in
Outside Length
75 in
Belt Trade Size
H
Pitch Length
75 in

Details

Pitch
1/2 in
Number of Teeth
150
Belt Material
Polycholoroprene
Temp. Range
-25 C to 80 C
Banded Belt
Timing Belt
Standards
ARPM IP-24
V-Belt Section
H
Application
General Industry
Tooth Location
One Side
Belt Series
MEGASYNCâ„¢ Imperial
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Industry Number
750H275
Maximum Operating Temperature
80 Degrees C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.