
Timing G BELT - H PITCH T-BELTS L=78.0in P=0.50in W=2.0in
Mfr # 780H200
Zoro # G911094768
product price:Â $126.99
/ea
Free Shipping & Returns
Key Features
Belt Material
Chloroprene
V-Belt Section
H
Outside Length
78 in
Standards
ARPM IP-24
Banded Belt
Timing Belt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
780H200
Zoro #
G911094768
UPC #
746041485283
Country of Origin
China
Dimensions
Outside Length
78 in
Top Width
2 in
Details
Belt Material
Chloroprene
V-Belt Section
H
Standards
ARPM IP-24
Banded Belt
Timing Belt
Temp. Range
-25 C to 80 C
Pitch
0.5 in
Application
General Industry
Number of Teeth
156
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.