Shop MEGADYNE
See all product information
Create Account
Timing G BELT - H PITCH T-BELTS L=84.0in P=0.50in W=1.75in
Mfr # 840H175
Zoro # G111084989
product price:Â $131.99
/ea
Free Shipping & Returns
Key Features
Top Width
1.75 in
Pitch
1/2 in
Number of Teeth
168
Belt Material
Polycholoroprene
Banded Belt
Timing Belt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
840H175
Zoro #
G111084989
UPC #
746041466220
Country of Origin
China
Dimensions
Top Width
1.75 in
Outside Length
84 in
Pitch Length
84 in
Belt Trade Size
H
Details
Pitch
1/2 in
Number of Teeth
168
Belt Material
Polycholoroprene
Banded Belt
Timing Belt
Temp. Range
-25 C to 80 C
V-Belt Section
H
Standards
ARPM IP-24
Application
General Industry
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Item
Timing Belt
Maximum Operating Temperature
80 Degrees C
Industry Number
840H175
Tooth Location
One Side
Belt Series
MEGASYNCâ„¢ Imperial
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.